Wooster
3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 4177-3
Zoro # G0077099
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle 4174
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle 4174
- WOOSTER 266888 1 in Gold Edge Thin Angle Brush 6PK 071497184917
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, 1 F1628
- WOOSTER Wooster Brush F5116-51-2 5.5 in. Wht China Stain Brush 8030991
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4174-2 1/2
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5228
- WOOSTER 1123 2 in. Amber Fong Varnish Brush Brown China Bristle 71497137241
- WOOSTER Q4119-1.5 Brush 1-1/2 Golden Glo Angle Sash 0Q41190014
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle 0007110600
- CHARLES LEONARD Paint Brush Set, Natural Bristle Bristle, Wood Handle, 10 PK 73210
- Wooster Paint Brushes