Shop Alternate Products
This Product is Discontinued
Condor
FR Rain Bib Overall, Yellow, XL (Discontinued)
Mfr # 5KU51
Zoro # G0078127
This Product is Discontinued
Key Features
- Color Yellow
- Size XL
- Material PVC
- Inseam 31"
- Standards ASTM D6413