Glowear By Ergodyne
Rain Jacket w/Hood, Hi-Vis Orange, M
Mfr # 8365
Zoro # G0078836
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size M
- Standards ANSI 107 Class 2
- Color Orange
- Features Storm Flap, Front Pocket, Snap Closure, Moisture Resistant, Mic Tab, Durable, Reflective, Rugged, Cell Phone Pocket, Inset Hood, Comfortable, Water Proof, Breathable, Chest Pocket, High Quality Zipper
Explore More Products
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 4XL 8379
- GLOWEAR BY ERGODYNE 8377EV 5XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted 8377EV
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL 8384
- GLOWEAR BY ERGODYNE 5XL Lime Hi-Vis Windbreaker Water-Resistant Jacket 8351
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 5XL 8379
- GLOWEAR BY ERGODYNE 4XL Orange Hi-Vis Windbreaker Water-Resistant Jacket 8351
- GLOWEAR BY ERGODYNE Hi Vis Thermal Jacket Kit, Lime, 3XL 8388
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL 8379
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 5XL 8381
- GLOWEAR BY ERGODYNE 8377EV S Black Non-Certified Hi-Vis Bomber Jacket - Quilted 8377EV
- VIKING Viking D Series 300D Jkt w/Hood Gr D6329JG-L
- Glowear By Ergodyne High Visibility Clothing