Glowear By Ergodyne
Rain Jacket Hood, HiVis Lime, L
Mfr # 8365
Zoro # G0078924
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size L
- Standards ANSI 107 Class 2
- Color Yellow/Green
- Features Snap Closure, Moisture Resistant, Comfortable, Storm Flap, Water Proof, Cell Phone Pocket, Breathable, Front Pocket, Rugged, Inset Hood, Chest Pocket, Reflective, Mic Tab, High Quality Zipper, Durable
Explore More Products
- GLOWEAR BY ERGODYNE 5XL Lime Hi-Vis Windbreaker Water-Resistant Jacket 8351
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, Large 8287
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Large 8287
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL 8377
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 2XL 8377
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL 8287
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, 3XL 8386
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL 8384
- GLOWEAR BY ERGODYNE Medium Insulated Hooded Jacket, Lime/Black 8385
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X 97001-33-2-LBK-4X
- TOUGH DUCK Safety Rain Jacket, SJ351-FLGR-XL SJ351
- Glowear By Ergodyne High Visibility Jackets & Coats