Shop Alternate Products
This Product is Discontinued
Condor
FR Rain Bib Overall, Yellow, 4XL (Discontinued)
Mfr # 4PCR5
Zoro # G0079886
This Product is Discontinued
Key Features
- Color Yellow
- Size 4XL
- Material Polyurethane
- Inseam 32 1/2 in
- Fits Waist Size 54 in to 56 in