Shop Alternate Products
This Product is Discontinued
Ergodyne
Long Sleeve Thermal Shirt, M, Black (Discontinued)
Mfr # 6435
Zoro # G0081155
This Product is Discontinued
Key Features
- Size M
- Color Black
- Material Polyester
- Fits Chest Size 38" to 41"
- Fabric Weight 5.5 oz.