Shop Alternate Products
This Product is Discontinued
Ergodyne
Long Sleeve Thermal Shirt, 3XL, Black (Discontinued)
Mfr # 6435
Zoro # G0081191
This Product is Discontinued
Key Features
- Size 3XL
- Color Black
- Material Polyester
- Fits Chest Size 50" to 53"
- Fabric Weight 5.5 oz.