Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U55410.031.0001
Zoro # G0082288
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.034 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK U55410.031.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK U55410.025.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK U55410.025.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 100 PK 6DZA9
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 25000 PK 100WUSS
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Stainless Steel Passivated Finish, 10000 PK NAS620-C5
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 10000 PK FWSIS-120USA-10000P
- ZORO SELECT Flat Washer, Fits Bolt Size .125-.312" , Stainless Steel Passivated Finish, 5000 PK MS15795-804
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 3000 PK FWSIX-10-3000P
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK U38403.043.0001
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel 12538PK
- Zoro Select General Washers