National Safety Apparel
Welding Jacket, L, 30", Brown
Mfr # C09TWLG30
Zoro # G0082406
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Brown
- Material Twaron(R)
- Cuff Style Open
Explore More Products
- NATIONAL SAFETY APPAREL Welding Jacket, 2XL, 30", Brown C09TW2X30
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown C75TW2X017
- NATIONAL SAFETY APPAREL Welding Jacket, XL, 30", Brown C09TWXL30
- NATIONAL SAFETY APPAREL Welding Half Jacket, XL, 30", Brown C75TWXL017
- NATIONAL SAFETY APPAREL Welding Half Jacket, L, 30", Brown C75TWLG017
- NATIONAL SAFETY APPAREL Welding Jacket, M, 30", Brown C09TWMD30
- NATIONAL SAFETY APPAREL Arc Flash Kit EN20KTWUNB02SM
- NATIONAL SAFETY APPAREL Welding Half Jacket, M, 30", Brown C75TWMD017
- TILLMAN Welding Jacket, Cotton, Green, XL 623036XL
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men 1030MB-4X
- LINCOLN ELECTRIC Welding Jacket K4692-L
- National Safety Apparel Welding Jackets