Red Kap

Coverall, Chest 54In., White


$38.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 54 Regular
  • Color White
  • Material 35% Cotton, 65% Polyester
  • Fabric Weight 7.25 oz
  • Inseam 30 in
See all product information