Vf Imagewear

Long Sleeved Shirt Wstrn, Blue Dnm, 100 perCtn, 4XL


$37.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Cotton
  • Fabric Weight 8.5 oz/sq yd
  • Fits Chest Size 56 1/2 in to 60 in
  • Fit Dress Shirt Fit
See all product information