Vf Imagewear
Utility Work Pants, Navy, Size 38x34 In
Mfr # PT62NV 38 34
Zoro # G0082801
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 8.5 oz
Explore More Products
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In PT62NV 34 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In PD60PW 34 34
- VF IMAGEWEAR Utility Work Pants, Navy, Size 36x32 In PT62NV 36 32
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In PD60PW 4032
- VF IMAGEWEAR Jean Pants, Indigo, Size 36x32 In PD60PW 36 32
- VF IMAGEWEAR Red Kap® Dura-Kap® Industrial Uniform Pant Brown 34x34 PT20 PT20BN3434
- VF IMAGEWEAR Jean Pants, Indigo, Size 48x32 In PD60PW 48 32
- VF IMAGEWEAR Wrangler® Men's Canvas Functional Cargo Pant Black WP80 36x32- WP80BK3632
- STRONG SUIT Second Skin Black 02-M ST456645
- 5.11 Apex Pants, Size 36" x 30", Dark Navy 74434
- TRU-SPEC Mens Tactical Pants, 28" Size, Coyote 1422
- Vf Imagewear Work Pants and Shorts