Condor
Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 2KTK8
Zoro # G0083151
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Fits Chest Size 55 in to 58 1/4 in
- Closure Type Zipper
- Level of Protection Dry Particulate
- Series Condor
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 2KTK1
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 2KTK5
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 2KTK6
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper 26W830
- CONDOR Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper 30LV39
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 2KTP1
- CONDOR Coverall, L, White, Basic Micro Microporous, Zipper 30ZE33
- CONDOR Coverall, Xl, 6 PK, Yellow, Chem Basic, Storm Flap, Zipper 30LU93
- CONDOR Coverall, 4Xl, White, Basic Micro Microporous, Zipper 30ZE37
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper IC181SWH5X002500
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive QC127BYL4X001200
- Condor Disposable Suits & Coveralls