Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR
Mfr # 11-948
Zoro # G0083286
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Blue
- Glove Coating Material Nitrile
- Palm Material Nitrile
Explore More Products
- ANSELL Cut Resistant Gloves, Gray, Knit, M, PR 060-09
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR 11-571
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR 11-531
- ANSELL VF, Gen-Purp Glove, 8, Navy, 20KJ40, PR 11-818VP
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR 11-500
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR 11-537
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR 11-645
- ANSELL HyFlex® Cut Resistant Gloves, Ansell 11-511, Green Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12 205752
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-8, 1-Pair - Pkg Qty 12 205657
- NIROFLEX USA Cut Resistant Gloves, 5 Cut Level, Stainless Steel Mesh, L, 1 PR GU-2515/L
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size L 7025-12PR
- Ansell Cut-Resistant Gloves