Condor
Lab Coat, Polypropylene, White, 5XL, PK25
Mfr # 2KTT7
Zoro # G0083596
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Explore More Products
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 2XL, White, 25 Pack 2KTT4
- CONDOR Lab Coat, Polypropylene, White, S, PK25 2KTR9
- CONDOR Disposable Lab Coat, M, Blue, PK30 32KF65
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 32KF81
- CONDOR Lab Coat, Polypropylene, White, 4XL, PK25 2KTT6
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 26W857
- CONDOR Collared Lab Coat, Female, S, Light Blue 4TVR7
- CONDOR Lab Coat, Polypropylene, White, S, PK25 26W794
- CONDOR Disposable Lab Coat, White, 4XL, PK30 30C591
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, XL, PK30 LC-32632-4
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 3511/M
- Condor Disposable Clothing