Chemsplash
Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7019YT-M
Zoro # G0083815
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Fits Chest Size 36 in to 39 in
- Closure Type Zipper
- Level of Protection Liquid Tight
- Series ChemSplash 1 7019YT
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7013YT-3XL
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7013YT-2XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7019YT-L
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 4XL, 6 PK, Yellow, Non-Woven Laminate, Zipper 7019YT-4XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7015YT-XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7015YT-L
- CHEMSPLASH Collared Chemical Resistant Coveralls, 2XL, 6 PK, Yellow, Non-Woven Laminate, Zipper 7012YT-2XL
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7013YT-L
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 2XL, 6 PK, Yellow, Non-Woven Laminate, Zipper 7019YT-2XL
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper 26W806
- DUPONT Collared Disposable Coveralls, 6 PK, Tan, Zipper C3125TTNLG000600
- Chemsplash Workwear and Protective Clothing