Dupont
Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TY122SWHLG0006G1
Zoro # G0084086
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Fits Chest Size 39 3/4 in to 43 1/4 in
- Closure Type Zipper
- Level of Protection Reduced Spray
- Series Tyvek 400
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack TY122SWHLG002500
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper TY122SWHXL0006G1
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, XL, White, 25 Pack TY122SWHXL002500
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive TJ198TWHLG0025PI
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive QC125BYL3X001200
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper IC105SWHXL00250C
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper NB120SWHMD002500
- DUPONT Reproshield 60 Ng127Swh White Coveralls W/Attached Hood, 3Xl, 25PK NG127SWH3X0025NP
- DUPONT Tychem F Coverall 251-TF145T-3X
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper TF169TGY3X000600
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper WN18-B-92-195-05
- Dupont Disposable Clothing