Dupont
Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper
Mfr # NG125SWH3X002500
Zoro # G0084567
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material ProShield(R) 60
- Fits Chest Size 47 3/4 in to 51 1/4 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Explore More Products
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper PB120SWH5X002500
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper TY120SWH6X0025VP
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 5XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack TY127SWH5X002500
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper NG122SWHXL002500
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper PB125SBU3X002500
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, High Density Spunbond Polyethylene, Zipper IC181SWHLG002500
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper C3128TTNMD0006BN
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop RC550TTNMD00017C
- DUPONT Tychem Qc275Byl 2000 Apron, 28In X 44In, 25PK QC275BYLLG002500
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper 26W765
- WEST CHESTER PROTECTIVE GEAR Disposable Coveralls, 4Xl, 25 PK, White, Polypropylene, Zipper 3502/XXXXL
- Dupont Disposable Clothing