Chemsplash
Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7013YT-4XL
Zoro # G0084892
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Fits Chest Size 51 in to 54 in
- Closure Type Zipper
- Level of Protection Liquid Tight
- Series ChemSplash 1 7013YT
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7013YT-3XL
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7013YT-XL
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7013YT-2XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7019YT-L
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7015YT-XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 4XL, 6 PK, Yellow, Non-Woven Laminate, Zipper 7019YT-4XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 2XL, 6 PK, Yellow, Non-Woven Laminate, Zipper 7019YT-2XL
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7015YT-2XL
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper 7012YT-M
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper PB120SWH5X002500
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper CVCH11-L
- Chemsplash Workwear and Protective Clothing