Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K3A016
Zoro #
G0086305
UPC #
038739201689
Country of Origin
United States
Dimensions
Length
3.19 in
Battery Size
AA
Details
Number of Batteries
1
Flashlight Battery Type
NiCd
Body Color
Black
Lamp Type
Incandescent
Light Output Modes
High
Switch Type
Twist
Batteries Included
Yes
Lumens
2
Flashlight Beam Type
Flood, Spot
Beam Distance
20m
Lens Material
Polycarbonate
Includes
Key Lead
Battery Burn Time
3.75 hr
Water Penetration Rating
IPx4
Item
Handheld Flashlight
Weight with Batteries
0.8 oz
Body Material
Aluminum
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 1, Body Color Black, Body Material Aluminum, Weight with Batteries 0.8 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.