Nord
AC Gearmotor, 13,720.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK9032.1-112MP/4-75.91-A
Zoro # G0086515
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,927.99
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 13,720 in-lb
- Gearmotor Shaft Type Single Left
Explore More Products
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK573.1-80LP/4, 60.97, 1.25
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-71L/4-41.65-A
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK572.1-100LP/4, 13.67
- NORD AC Gearmotor, 752.0 in-lb Max. Torque, 110 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-80LP/4, 15.76
- NORD AC Gearmotor, 761.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-71L/4, 34.52
- NORD AC Gearmotor, 3,894.0 in-lb Max. Torque, 57 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK573.1-100LP/4, 30.93
- NORD AC Gearmotor, 117.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-63L/4-12.23-A
- NORD AC Gearmotor, 13,718.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9032.1-112MP/4-40.36-A
- NORD AC Gearmotor, 13,722.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9032.1-100LP/4-93.5-A
- DAYTON AC Gearmotor, 210.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z819
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K375
- Nord Gearmotors