Shop Alternate Products
This Product is Discontinued
Condor
Hooded Sweatshirt, Gry, Cotton/PET, M (Discontinued)
Mfr # 2KTJ3
Zoro # G0086956
This Product is Discontinued
Key Features
- Size M
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 8 oz.
- Number of Outside Pockets 2