Shop Alternate Products
This Product is Discontinued
Carhartt
Duck Jacket, Insulated, Brown, L (Discontinued)
Mfr # J141 211 REG LRG
Zoro # G0087683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Brown
- Material 100% Cotton Sandstone Duck
- Fabric Weight 12 oz.
- Closure Type zipper