Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Terminal Block, 20A, 600V, PK50 (Discontinued)
Mfr # DS20-GY
Zoro # G0088201
This Product is Discontinued
Key Features
- Amps 20
- Max. Wire Size 12 AWG
- Min. Wire Size 22 AWG
- Voltage 600VAC
- Number of Poles 1