Shop Alternate Products
This Product is Discontinued
Carhartt
Hooded Jacket, Insulated, Black, L (Discontinued)
Mfr # J133 BLK REG LRG
Zoro # G0088286
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Black
- Material 1000 Denier Condura(R) Nylon
- Fabric Weight 12 oz.
- Closure Type zipper