Shop Alternate Products
This Product is Discontinued
Hougen
Sheet Metal Cutter, 27/64, M2 (Discontinued)
Mfr # 11111
Zoro # G0089017
This Product is Discontinued
Key Features
- Cutter Material HSS
- Diameter 27/64"
- Cutting Depth 1/4"
- Shank Dia. 3/8"
- Application Metalworking