Shop Alternate Products
This Product is Discontinued
Oster
Blender, 2 Speed, 48 oz., Silver (Discontinued)
Mfr # 4242-600-NPO
Zoro # G0089890
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Push Button
- Capacity 48 oz.
- Number of Speeds 2
- Height 16"
- Special Features Stainless Steel "Ice Crusher" Blade, Dishwasher Safe Glass Jar is Thermal Shock Tested to Withstand Extreme Temperature Changes, Brushed Die-Cast Finish