Shop Alternate Products
This Product is Discontinued
Oster
Blender, 12 Speed, 40 oz., White (Discontinued)
Mfr # 006642-000-NP0
Zoro # G0089927
This Product is Discontinued
Key Features
- Type Push Button
- Capacity 40 oz.
- Number of Speeds 12
- Height 14-1/2"
- Amps 3.75