Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Black, Size 44x28 In (Discontinued)
Mfr # R38 BLK 44 28
Zoro # G0090675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Inseam 28"
- Closure Type Zipper/Storm Flap and Leg Snap