Fulflo
5 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge
Mfr # MBN5M20
Zoro # G0091065
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
- Flow Rate 10 gpm
- Height 20 in
- Inside Dia. 1 in
- Max. Pressure 30 psid
Explore More Products
- FULFLO 5 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge E23R10
- FULFLO 10 Micron, 2-7/16" O.D., 30 in H, Melt Blown Filter Cartridge MBN10M30
- FULFLO 50 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge MBN50M20
- FULFLO 1 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge E39R30
- FULFLO 75 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge MBN75M10
- FULFLO 10 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge MBN10M10
- FULFLO 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge E39R20
- FULFLO 10 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge E19R20
- FULFLO 10 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge E19R30
- SWIFT GREEN FILTERS SGF-AP2-405GS Rx Replacement for 3M AP2-405GS by Swift Green Filters SGF-AP2-405GS Rx
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (6PK) Made by AFC AFC-APH-300-12000SKH-6p-4786
- Fulflo Water Filter Cartridges