Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Size 46x30 In (Discontinued)
Mfr # R03 BRN 46 30
Zoro # G0091436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Inseam 30"
- Closure Type zipper