Shop Alternate Products


Carhartt

Bib Overalls, Brown, Size 40x28 In (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Coveralls & Overalls

Key Features

  • Color Brown
  • Material 100% Cotton Duck
  • Fabric Weight 12 oz.
  • Inseam 28"
  • Closure Type zipper
See all product information

Explore More Products