Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Size 46x28 In (Discontinued)
Mfr # R03 BRN 46 28
Zoro # G0091804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Inseam 28"
- Closure Type zipper