Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Size 40x28 In (Discontinued)
Mfr # R27-211 40 28
Zoro # G0091953
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Carhartt Brown
- Material 100% Sandstone Duck
- Fabric Weight 12 oz.
- Inseam 28"
- Insulated Yes