Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Size 44x28 In (Discontinued)
Mfr # R27-211 44 28
Zoro # G0091971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Sandstone Duck
- Fabric Weight 12 oz.
- Inseam 28"
- Closure Type Button/Strap