Wera
Precision Screwdriver 1.0mm Round
Mfr # 05117991001
Zoro # G0091990
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1.0mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
Explore More Products
- WERA Precision Screwdriver 1.8mm Round 05118004001
- WERA Demolition Screwdriver #3 Hex with Hex Bolster 05017015001
- WERA Insulated Slotted Screwdriver 5/16 in Round 05006130001
- WERA ESD-Safe Precision Phillips Screwdriver #00 Round 05030110001
- WERA Insulated Square Screwdriver #1 Round 05004780001
- WERA Ratchet Screwdirver, Metric, SAE 05023461001
- WERA Screwdriver T10 Round 05138260001
- WERA Tamper Resistant Screwdriver TR15 Round 05031524002
- WERA Screwdriver 5/32 in Round 05110006001
- WESTWARD Precision Slotted Screwdriver 9/64 in Round 401K83
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round S-48
- Wera Screwdrivers and Nutdrivers