Wera
3/8" Drive Ratchet Set Torx(R), Metric 29 Pieces 8 mm to 19 mm , Chrome
Mfr # 05004047001
Zoro # G0092051
$167.99
19% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R), Metric
- Finish Chrome
- SAE or Metric SAE, Metric
- Number of Pieces 29
Explore More Products
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome 05004050001
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome 05004080001
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome 05004021001
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome 05004020001
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 38 Pieces 1/4 in to 7/8 in , Chrome 05003596001
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome 05004081001
- WERA 1/4 in Drive, Ratchet Socket Set Metric, SAE, 9 pcs 05023470001
- PROTO 1/2" Drive Deep Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish J54207
- SUNEX 3/8" Drive, Socket Set 16 pcs 3646
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome 4910
- KO-KEN Socket set TORX E10-E24 200mm 7 pieces 1/2 Sq. Drive RS4425/7
- Wera Sockets & Ratchets