Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Size 42x30 In (Discontinued)
Mfr # R27-211 42 30
Zoro # G0092127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Carhartt Brown
- Material 100% Sandstone Duck
- Fabric Weight 12 oz.
- Inseam 30"
- Closure Type Button/Strap