Shop Alternate Products
This Product is Discontinued
Oster
Toaster Oven, Convection, 19-19/64in.L (Discontinued)
Mfr # TSSTTVF815
Zoro # G0092325
This Product is Discontinued
Key Features
- Type Convection, Counter
- Voltage 120
- Overall Width (In.) 14-51/64
- Amps 8.3
- Plug NEMA 1-15P