Westward
Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width
Mfr # 36RG03
Zoro # G0092480
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Poly
- Blade Width 22 1/4 in
- Handle Type D-Grip
- Handle Material Wood
- Handle Length 42 in
Explore More Products
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Poly Blade Material, 18 in Blade Width 32KX18
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width 21AC98
- WESTWARD Snow Shovel, 45 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width 12U488
- WESTWARD Snow Shovel, 48 in Wood Straight Handle, Steel Blade Material, 30 in Blade Width 12U485
- WESTWARD Snow Shovel, 18-1/2 in to 27 in Aluminum D-Grip Handle, Poly Blade Material, 9 1/2 in Blade Width 38ZF77
- WESTWARD Snow Shovel, 25 in Steel D-Grip Handle, Poly Blade Material, 10 3/4 in Blade Width 38ZF78
- AMES 36 UHMW Snow Pusher 1663600
- SUNCASTRP 18 Poly Snow Shovel SN100012
- GREENWORKS PRO Snow Shovel, 36" Metal and Plastic Plastic Blade Material, 12" Blade Width GLSS802100
- SNOWEX 30" Snow Pusher Shovel with Nylon D-Grip Handle SP-30
- RUGG Pathmaster 20 in. W X 49.5 in. L Poly Snow Pusher 34PDB-S
- Westward Snow Shovels