Carhartt
Work Pants, Darkstone, Size 46x32 In
Mfr # B13-DST 46 32
Zoro # G0092556
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Darkstone
- Material Cotton
- Gender Men's
- Fabric Weight 11.75 oz
- Fits Waist Size 46 in
Explore More Products
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt 102291-253
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt B151-NVY
- CARHARTT Dungaree Work Pants, Black, Size 36x30 In B11-BLK 36 30
- CARHARTT Dungaree Work Pants, Black, Size 40x32 In B11-BLK 40 32
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In B11-BLK 34 30
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT B11-MDT 40 32
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt B11-BRN
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt 102291-253
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt 102291-253
- TRU-SPEC BDU Trouser, L, Navy 1577
- TRU-SPEC Mens Tactical Pants, Size 38", Coyote 1063
- Carhartt Workwear and Protective Clothing