Shop Alternate Products
This Product is Discontinued
Zoro Select
Cube Truck, 3 cu. yd., 800 lb. Cap, Blue (Discontinued)
Mfr # 36FL34
Zoro # G0092690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 43-1/2"
- Overall Length 59"
- Overall Width 36"
- Color Blue
- Load Capacity 800 lb.