Zoro Select
Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black
Mfr # 36FL02
Zoro # G0093016
$285.24
15% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Key Features
- Overall Height 36 3/4 in
- Overall Length 48 1/2 in
- Color Black
- Load Capacity 600 lb
- Caster Configuration (2) Swivel, (2) Rigid
Explore More Products
- ZORO SELECT Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black 36FL01
- ZORO SELECT Cube Truck, 8 cu. yd., 800 lb. Cap, Yellow 36FL39
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black 36FL03
- ZORO SELECT Material Handling Cart, Orange N1017261-ORANGE
- ZORO SELECT Cube Truck, 7/16 cu. yd., 250 lb. Cap, Gray 36FK90
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black 36FK96
- ZORO SELECT Mesh Box Truck, 40x30x53, Gray 3SLT-EX3048-2K-6PU-95
- ZORO SELECT Basket Truck, Trash Only, Webbed, Yellow N1017261-YELLOW-TRASH
- ZORO SELECT Mesh Box Truck, 40x18x37, Gray 3SLT-EX1832-1.2K-95
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 14 Bushel, Black 414SOC/BLK
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas G06-CCW-PMA-3UNN
- Zoro Select Basket & Cube Trucks