Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Fatigue, Size34x34 In (Discontinued)
Mfr # B151 FAT 34 34
Zoro # G0093344
This Product is Discontinued
Key Features
- Color Fatigue
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Inseam 34"
- Fabric Weight 7.5 oz.