Shop Alternate Products
This Product is Discontinued
Carhartt
Canvas Work Pants, Fatigue, Size50x30 In (Discontinued)
Mfr # B151 FAT 50 30
Zoro # G0093493
This Product is Discontinued
Key Features
- Color Fatigue
- Material 100% Ring Spun Cotton Canvas
- Gender Men's
- Inseam 30"
- Fabric Weight 7.5 oz.