Dewalt
6" Phillips Bit for Collated Attachment
Mfr # DWA6PHC2-5
Zoro # G0093585
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Material S2 Steel
- Shank Size 1/4"
- Includes Drywall Screwgun Replacement Bit
- SAE or Metric SAE, Metric
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips DW2232
- DEWALT Insert Bit, 1" L Overall Bit, PK2 DWA1TS10IR2
- DEWALT PILOT POINT 3/8" DRILL BIT-EACH DW1924B
- DEWALT Insert Bit, 1" L Overall Bit, PK2 DWA1TS30IR2
- DEWALT 6" Phillips Bit for Collated Attachment - Bulk 25pk DWA6PHC2-B25
- DEWALT #1 Phillips 1" Insert Bit Tips DW2262
- DEWALT 1/2" Pilot Point drill bit - Bulk DW1932B
- DEWALT 3/8" Pilot Point drill bit - Bulk DW1924B
- DEWALT DeWALT DWA1240/DW1263 Industrial Drill Bit Set, Cobalt Steel, Gold, Ferrous Oxide, 14-Piece DWA1240/DW1263
- MILWAUKEE TOOL 1 in. TORX T20 SHOCKWAVE Impact Duty Insert Bit (5 pk) 48-32-4614
- SABERDRIVE 1/4" x 3" T-15 Pocket Star Drive Bits 50328
- Dewalt Power Screwdriver Bits