Shop Alternate Products
This Product is Discontinued
Carhartt
T-Shirt, Brown, XL (Discontinued)
Mfr # K87 BRN TLL XLG
Zoro # G0093965
This Product is Discontinued
Key Features
- Size Xl
- Color Brown
- Material 100% Cotton
- Fabric Weight 6.75 oz.
- Fits Chest Size 46" to 48"