Shop Alternate Products
This Product is Discontinued
Carhartt
Short Sleeve Henley, Hunter Green, L (Discontinued)
Mfr # K84-HTG LRG TLL
Zoro # G0094281
This Product is Discontinued
Key Features
- Size L
- Color Green
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in