Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # 11-724
Zoro # G0094291
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 2XL
- Color Black/White
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR 11-724
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR 11-724
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR 11-724
- ANSELL Cut-Resistant Gloves, Knit, S, Nitrile, PR 11543
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR 11-425
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 11, 1 PR 11-731
- ANSELL Glove Hyflex 11-735 Cut Resist Sz 10 12Pk 11735100
- ANSELL VF, Cut Resist Glove, A4, 6, 61DD57, PR 11-754VP
- ANSELL PowerFlex Cut Resistant Gloves, Foam Coating, Green/Black, Large 206491
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, S 540-S
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR 2065-L (9)
- Ansell Gloves & Hand Protection