Shop Alternate Products
This Product is Discontinued
Carhartt
Long Sleeve Henley, Hunter Green, XL (Discontinued)
Mfr # K128-HTG XLG REG
Zoro # G0094735
This Product is Discontinued
Key Features
- Size XL
- Color Green
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in